Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Knockdown Crane 20' Locking 8K

  • Mfr # FHSN-8-20-TLC

  • Zoro # G905444197


product price: $6,392.99
/ea
Item requires special delivery charges. A $315.00 per item surcharge will be applied.

Key Features

Load Capacity
8000
Gantry Crane Depth
240
Material
Steel
Wheel Diameter
8
I Beam Height
12.3125
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FHSN-8-20-TLC
Zoro #
G905444197
UPC #
691215368049
Country of Origin
United States

Dimensions

Gantry Crane Depth
240
Wheel Diameter
8
I Beam Height
12.3125

Details

Load Capacity
8000
Material
Steel
Finish
Painted
Color
Blue
Caster Material
Phenolic

Description

The fixed height knockdown industrial steel Gantry cranes are uniquely designed to be disassembled when not in use for compact storage and easier transportation / shipping from one job site to another. Facilitate easy mobility from one area to another with total locking casters. The total locking casters lock the rigging in any position and locks the wheel from rotating. Features quick setup design. Do not move units while loaded. Painted blue finish. Designed for semi-permanent or permanent applications. Requires assistance from fork truck to set-up.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.