Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Laminated Dock Bumper - 4.5 Projection

  • Mfr # V-1130-4.5

  • Zoro # G0984536


product price: $131.99
/ea
Free Shipping & Returns

Key Features

Overall Width
13-1/4 in.
Overall Depth
4-1/2 in.
Overall Length
4-1/2 in.
Mounting Style
Bolt On
Material
Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
V-1130-4.5
Zoro #
G0984536
UPC #
691215044639
Country of Origin
China

Dimensions

Overall Height
30 in.
Overall Width
13-1/4 in.
Overall Depth
4-1/2 in.
Overall Length
4-1/2 in.
Mounting Hole Dia.
7/8 in.
Bumper Height
30 in.
Bumper Width
7-1/4 in.
Usable Opening Width
30 in.
Size
4.5 x 13.25 x 30
Wall Thickness
4-1/2 in.

Details

Item
Laminated Dock Bumper - 4.5 Projection
Mounting Style
Bolt On
Material
Rubber
Color
Black

Description

Laminated Dock Bumper - 4.5 Projection

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.