Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Landscape Cart, Two Shelf, 300 lb., 48 x 24

  • Mfr # LSC-2448-SC

  • Zoro # G5438286


product price: $302.99
/ea
Free Shipping & Returns

Key Features

Capacity
300 lb.
Material
Steel
Wheel Type
Pneumatic
Max. Load Capacity
300 lbs
Overall Height
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LSC-2448-SC
Zoro #
G5438286
UPC #
691215055772
Country of Origin
China

Dimensions

Overall Height
36 in
Overall Length
51 in
Overall Width
24 in

Details

Capacity
300 lb.
Material
Steel
Wheel Type
Pneumatic
Max. Load Capacity
300 lbs
Item
Landscape Cart,Two Shelf,300 lb.,48 x 24
Color
Green

Description

Landscape Cart,Two Shelf,300 lb.,48 x 24

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.