Shop CORONA TOOLS
See all product information
Create Account
Boron Steel 14-Gauge Square Point Shovel, Hardwood Handle
- Mfr # SS16000
- Zoro # G222919538
product price:Â
$
57.99
/ea
Key Features
Handle Length
48 in
Handle Color
Black
Overall Length
60 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SS16000
- Zoro #
- G222919538
- UPC #
- 038313460006
- Country of Origin
- Mexico
Dimensions
- Handle Length
- 48 in
- Overall Length
- 60 in
Details
- Handle Color
- Black
- Item
- Shovel
Description
The SS16000 14-Gauge Square Point Hardwood Handle Shovel is a versatile tool for efficient lifting and moving of loose material. Its square point design enhances precision, while the 14-gauge hard boron steel blade ensures exceptional durability and lasting performance. The shovel features a large anti-skid step for a secure footing during digging, and the extended socket provides added strength and safety. The ash hardwood handle is sturdy yet lightweight, ensuring comfortable use.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.