LEG DOLLY 200 LB CAPACITY 6-3/8 X 5-3/4, PK4

  • Mfr # LEG-D-4PK

  • Zoro # G801795102


product price: $36.86
/pk 4, $9.22/ea
Sold in multiples of 2 for $73.72

Key Features

Material
Steel
Color
Silver
Load Capacity
200 lb
Assembled
Yes
Platform Length
5.8125"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LEG-D-4PK
Zoro #
G801795102
UPC #
691215230858
Country of Origin
China

Dimensions

Platform Length
5.8125"
Overall Width
6-3/8 in.
Overall Length
5.8125
Overall Height
2.5
Height
3 in
Depth
5.8125
Length
5.8125
Width
6.375

Details

Material
Steel
Color
Silver
Load Capacity
200 lb
Assembled
Yes
Features
Unique dolly design works great when moving awkward heavy furniture. Solid stamped steel construction provides top of the line durability. Foam discs offer furniture protection. Swivel casters roll smoothly with heavy loads
Number of Casters
3
Dolly Type
Specialty Dollies
For Use With
Leg dolly is ideal for moving furniture with legs.
Caster Material
Polypropylene
Includes
Swivel casters roll smoothly with heavy loads
Caster Wheel Type
Swivel
Application
Leg Dolly ideal for moving furniture with legs.
Weight
2

Description

Leg Dolly (4 pack) is ideal for moving furniture with legs. Includes swivel casters. Three (3) foam pads on top of dolly help prevent scratching.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.