LEG DOLLY 300 LB CAPACITY 12 X 10-3/4, PK4

  • Mfr # LEG-D-12-4PK

  • Zoro # G401795076


product price: $62.85
/pk 4, $15.71/ea

Key Features

Material
Steel
Color
Silver
Load Capacity
300 lb
Assembled
Yes
Platform Length
10.75"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LEG-D-12-4PK
Zoro #
G401795076
UPC #
691215230865
Country of Origin
China

Dimensions

Platform Length
10.75"
Overall Height
2.75
Overall Length
10.75
Height
3 in
Overall Width
12 in.
Length
10.75
Depth
10.75
Width
12

Details

Material
Steel
Color
Silver
Load Capacity
300 lb
Assembled
Yes
Caster Wheel Type
Swivel
Dolly Type
Specialty Dollies
For Use With
Leg dolly is ideal for moving furniture with legs.
Number of Casters
3
Includes
Swivel casters roll smoothly with heavy loads
Features
Unique dolly design works great when moving awkward heavy furniture. Solid stamped steel construction provides top of the line durability. Foam discs offer furniture protection. Swivel casters roll smoothly with heavy loads
Caster Material
Polypropylene
Application
Leg Dolly ideal for moving furniture with legs.
Weight
4

Description

Leg Dolly (4 pack) is ideal for moving furniture with legs. Includes swivel casters. Three (3) foam pads on top of dolly help prevent scratching.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.