Lift Master Fork Truck Boom
Mfr # LM-1T-4-30
Zoro # G5217941
product price: $1,459.99
/eaKey Features
Overall Height
25.875
Overall Length
86
Overall Width
38
Material
Steel
Color
Blue (Base Frame)/Yellow (Extension)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LM-1T-4-30
Zoro #
G5217941
UPC #
691215027182
Country of Origin
United States
Dimensions
Overall Height
25.875
Overall Length
86
Overall Width
38
Platform Length
86"
Size
86 x 38 x 25.875
Width
38
Fork Width
7.5 in
Height
26 in
Fork Thickness
2.5 in
Length
86 in
Details
Material
Steel
Color
Blue (Base Frame)/Yellow (Extension)
Load Capacity
4000 lb
Item
Lift Master Fork Truck Boom
Assembled
Yes
Includes
(1) Telescoping Lift Boom; safety restraint; two (2) lifting hooks
For Use With
Fork pockets with safety strap attach & secure boom to fork truck
Weight
453
Features
Unique design converts fork trucks into overhead lifting cranes. Fork pockets with safety strap attach & secure boom to fork truck. Robotically welded construction provides precision and durability. Operations & capacity sticker provide user instructions and safety
Application
Unique performance, convenience, and safety features are built into every lift master boom
Description
Fork Truck Boom
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.