This item is Discontinued.

Vestil LIFT TABLE PORTABLE 115V 1PH 48X48 1000# EHLTP-4848-1-48-A1

LIFT TABLE PORTABLE 115V 1PH 48X48 1000# (Discontinued)

  • Mfr # EHLTP-4848-1-48-A1
  • Zoro # G4863777
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EHLTP-4848-1-48-A1
Zoro #
G4863777
UPC #
691215326940
Country of Origin
United States

Dimensions

Platform Length
48 in
Max. Work Height
48 in
Length
51
Width
48
Overall Length
51
Overall Width
48
Overall Height
13
Platform Width
48 in
Height
13
Size
51 x 48 x 13
Depth
51

Details

Load Capacity
1000
HP
0.17
Color
Blue
Material
Steel
Voltage
115 V
Max. Speed Elevated
15 sec/ft
Power Source
Electric - Corded
Phase
Single Phase
Application
The portable electric hydraulic lift tables used to be one of the most efficient way raise and lower heavy equipment, and now, it's even better.
Finish
Painted
Features
Adjustable travel limit switch. Hand pendent included to keep a safe distance during use. Large capacity to lift items both big and small. Emergency safety-stop to ensure safety
Weight
1090

Description

An electric hydraulic lift table used to be one of the most efficient way raise and lower heavy equipment, and now, it’s even better. With the addition of smooth rolling casters, the lift table is now easily portable to different areas and across a variety of surfaces. A removable handle for simple maneuvering is also included to enhance the workability of the unit. The casters and handle make a once steel constructed stationary unit accessible throughout the entire workplace. A corded hand control allows the user to keep clear of the unit during operation for added safety.

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.