Light Duty Tilt Truck 1 Cubic Yard 850 lb Black

  • Mfr # TDT-100-LD-BLACK

  • Zoro # G4980781


product price:  $587.94
/ea
Additional $190.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
42
Overall Length
73
Overall Width
32 in.
Color
Black
Includes
Plastic Heavy Duty Tilt Truck
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TDT-100-LD-BLACK
Zoro #
G4980781
UPC #
691215104043
Country of Origin
China

Dimensions

Overall Height
42
Overall Length
73
Overall Width
32 in.

Details

Item
LD Tilt Truck,1 cu.yd.,Black
Color
Black
Includes
Plastic Heavy Duty Tilt Truck
Non-Marking
No
Number of Wheels
4
Capacity
850 lb
Material
Plastic
Assembled
No

Description

LD Tilt Truck,1 cu.yd.,Black

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.