Light Duty Tilt Truck 1/2 Cubic Yard 450 lb Red

  • Mfr # TDT-50-LD-RED

  • Zoro # G4980641


product price:  $443.99
/ea
Item requires special delivery charges. A $220.00 per item surcharge will be applied.

Key Features

Overall Height
35
Overall Length
62
Overall Width
28 in.
Color
Red
Non-Marking
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TDT-50-LD-RED
Zoro #
G4980641
UPC #
691215104029
Country of Origin
China

Dimensions

Overall Height
35
Overall Length
62
Overall Width
28 in.

Details

Item
LD Tilt Truck,1/2 cu.yd.,Red
Color
Red
Non-Marking
No
Includes
Plastic Heavy Duty Tilt Truck
Capacity
450 lb
Number of Wheels
4
Material
Plastic
Assembled
No

Description

LD Tilt Truck,1/2 cu.yd.,Red

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.