Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lightweight Recycled Plastic Speed Bump

  • Mfr # SBA-48

  • Zoro # G0984201


product price: $153.99
/ea
Free Shipping & Returns

Key Features

Overall Height
2 in.
Overall Width
10 in.
Overall Depth
48 in.
Overall Length
48 in.
Mounting Style
Asphalt Hardware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SBA-48
Zoro #
G0984201
UPC #
691215078450
Country of Origin
United States

Dimensions

Overall Height
2 in.
Overall Width
10 in.
Overall Depth
48 in.
Overall Length
48 in.
Mounting Hole Dia.
1-7/16" Counterboared to 5/8" to 5/8" thru
Bumper Height
2
Bumper Width
10
Size
48 x 10 x 2
Wall Thickness
2 in.
Usable Opening Width
10 in.

Details

Item
Lightweight Recycled Plastic Speed Bump
Mounting Style
Asphalt Hardware
Number of Mounting Holes
3
Material
Plastic
Includes
HD asphalt kit in.cludes anchors, bolts and washers.
Color
Yellow

Description

Lightweight Recycled Plastic Speed Bump

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.