Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lithium Ion Battery For Double Mast Adjustable Stackers

  • Mfr # S-LION-BATT

  • Zoro # G112507593


product price: $1,189.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Overall Width
6.69 in
Overall Length
9.05 in
Material
Lithium Ion
Includes
Lithium Ion Battery
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
S-LION-BATT
Zoro #
G112507593
UPC #
691215337809
Country of Origin
China

Dimensions

Overall Width
6.69 in
Overall Length
9.05 in
Depth
15-3/4 in
Size
15.75 in x 6.69 in x 9.05 in

Details

Color
Black
Material
Lithium Ion
Includes
Lithium Ion Battery

Description

A lithium ion battery provides power to the stacker. The battery keeps a charge for long periods of time. Simple to install for minimal down time.


  • • Long lasting charge
  • • Short recharge time
  • • 24V/60AH
  • • Lightweight handling

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.