Steel Heavy Duty Side Winder Pallet Truck 3,000 Lb. Capacity Red
- Mfr # SW-PJ
- Zoro # G712507511
product price:
$
689.99
/ea
Key Features
Overall Length
48 in
Overall Width
27 in
Material
Steel
Color
Red
Load Capacity
3000 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SW-PJ
- Zoro #
- G712507511
- UPC #
- 691215347433
- Country of Origin
- China
Dimensions
- Overall Length
- 48 in
- Overall Width
- 27 in
- Roller Dia.
- 3 in
- Raised Height
- 8 in
- Lowered Height
- 3-1/2 in
- Fork Length
- 48 in
- Front Wheel Dia.
- 2 in
- Fork Width
- 7 in
- Depth
- 60 in
Details
- Material
- Steel
- Color
- Red
- Load Capacity
- 3000 lb
- Includes
- Steel Heavy Duty Side Winder Pallet Truck
- Features
- Transport long loads down narrow aisles
Description
The side winder pallet truck can transport long loads down narrow aisles. This versatile pallet truck retains all the quality workmanship of a standard pallet truck in addition to providing lateral movement. Simply place the forks into the pallet then elevate to approximately seven 7 inches, rotate handle, and lock detent into place. The second set of rollers, right/left, are actuated. Now push the side winder perpendicular to the traditional direction.
- • Transport long loads down narrow aisles
- • Pallet elevates to 7" and locks detent into place
- • Second set of rollers, right/left, are actuated
- • Side winder pushes perpendicular to the traditional direction
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.