Zoro Homepage

Long Deck Cart, 72 in Overall L

  • Mfr # LDLT-2072

  • Zoro # G807032294


product price: $1,882.99
/ea
Item requires special delivery charges. A $335.00 per item surcharge will be applied.

Key Features

Platform Length
72 in
Maximum Lifting Height
49 in
Overall Length
72 in
Operation
Manual
Minimum Lifting Height
31 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LDLT-2072
Zoro #
G807032294
UPC #
691215372213
Country of Origin
United States

Dimensions

Platform Length
72 in
Maximum Lifting Height
49 in
Overall Length
72 in
Minimum Lifting Height
31 in
Platform Width
20 1/4 in
Overall Height
49 in
Overall Width
20 1/4 in
Wheel Diameter
5 in

Details

Item
Long Deck Cart
Operation
Manual
Wheel Configuration
(4) Swivel Casters
Includes
(4) Swivel 5 in x 2 in Poly-On-Steel Casters with Brakes
Platform Type
Open
Load Capacity
2,000 lb
Lift Mechanism
Hydraulic
Platform Material
Steel
Wheel/Tread Material
Poly-On-Steel
Lift Control
Foot Pump
Brake Type
Floor Lock
Frame Material
Steel

Description

Long Deck Cart,72 in Overall L

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.