Zoro Homepage

Low Headroom Chain Hoist Trolley Gear, 6K

  • Mfr # LOW-6G

  • Zoro # G5044396


product price: $926.99
/ea
Item requires special delivery charges. A $165.00 per item surcharge will be applied.

Key Features

Load Capacity
6000 lbs
Hoist Lift
Low headroom Chain Hoist
Hoist Mount
I-Beam
Housing Length
15 in
Housing Width
13.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LOW-6G
Zoro #
G5044396
UPC #
691215077453
Country of Origin
China

Dimensions

Housing Length
15 in
Housing Width
13.5 in
Housing Depth
17 in

Details

Load Capacity
6000 lbs
Hoist Lift
Low headroom Chain Hoist
Hoist Mount
I-Beam
Item
Low Headroom Chain Hoist Trolley Gear,6K
Application
Use this Low Headroom Chain Hoist Geared Trolley to gain additional raised hook height.
Finish
Painted

Description

Low Headroom Chain Hoist Trolley Gear,6K

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.