Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

LOW PROFILE DRUM CADDY W/ SCALE

  • Mfr # LO-DC-SCL

  • Zoro # G501793453


product price: $3,272.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Overall Height
49.25
Overall Length
38.5
Overall Width
31.5
Material
Steel
Color
Black/Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LO-DC-SCL
Zoro #
G501793453
UPC #
691215336925
Country of Origin
China

Dimensions

Overall Height
49.25
Overall Length
38.5
Overall Width
31.5
Platform Length
38.5"
Width
31.5
Height
49.25
Length
38.5
Size
38.5 x 31.5 x 49.25
Depth
38.5

Details

Material
Steel
Color
Black/Yellow
Load Capacity
800 lb
Assembled
Yes
Includes
(1) Steel Low Profile Drum Dolly with Scale
Color/Finish
Painted
Features
Large platform to fit different sized drums. Driving handles at ergonomic height. Large readout screen. Small storage footprint
Weight
105
Drum Capacity
800
Application
Reduce injuries caused by manually lifting and moving drums.
For Use With
(1) 55 gallon drum; (1) 30 gallon drum; (2) 5 gallon pails

Description

Why bother taking the time to weigh drums at a designated location when you can do it on the go. The low profile drum scale allows the user to weigh the drums while they are being transported. Simply maneuver the drum onto the platform and a read-out of the weight will appear on the screen located near the handle of the dolly. Powder coated black and yellow for increased toughness during daily use. Poly casters are included for simple and a smooth rolling across a variety of surfaces. When not in use, the handle folds down onto the loading platform for a simple storage.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.