Zoro Homepage

Low Profile Eye Manual Trolley - Push

  • Mfr # E-MT-10

  • Zoro # G0981639


product price: $600.99
/ea
Free Shipping & Returns

Key Features

Load Capacity
10000 lbs
Fits Beam Flange W
9 in
Outside Height
11.9375 in
Outside Length
14.625 in
Outside Width
14.125 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E-MT-10
Zoro #
G0981639
UPC #
691215066341
Country of Origin
China

Dimensions

Outside Height
11.9375 in
Outside Length
14.625 in
Outside Width
14.125 in

Details

Load Capacity
10000 lbs
Fits Beam Flange W
9 in
Item
Low Profile Eye Manual Trolley - Push

Description

Low Profile Eye Manual Trolley - Push

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.