This item is Discontinued.

Vestil Low Profile Floor Scale 20kg Capacity, 120"Lx96"W VLPFS-20

Low Profile Floor Scale 20kg Capacity, 120"Lx96"W (Discontinued)

  • Mfr # VLPFS-20
  • Zoro # G5435459
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VLPFS-20
Zoro #
G5435459
UPC #
691215114271
Country of Origin
China

Dimensions

Overall Width
96
Overall Length
120
Overall Height
6.75
Length
120
Width
96
Scale Dimensions
120 x 96 x 6.75

Details

Capacity
20000
Item
Low Profile Floor Scale,20K,120Lx96W
Special Features
Low profile design is ideal for shipping & receiving areas. Diamond tread plate surface is anti-slip. Heavy duty construction provides long lasting use. Powder-coat black provides a durable finish
Material
Steel
Platform Material
Steel
Net Weight
2200
Finish
Powder Coat
Color
Black

Description

Low Profile Floor Scale,20K,120Lx96W

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.