Zoro Homepage

Low Profile Mech Post Table, Load Cap. 2000 lb.

  • Mfr # MT-2436-LP

  • Zoro # G5437997


product price: $1,448.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.

Key Features

Load Capacity
2000 lb.
Platform Length
36 in
Overall Width
24 in
Overall Height
42-3/16"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MT-2436-LP
Zoro #
G5437997
UPC #
691215028653
Country of Origin
United States

Dimensions

Platform Length
36 in
Overall Width
24 in
Overall Height
42-3/16"

Details

Load Capacity
2000 lb.
Item
Low Profile Mech Post Table,24 x 36

Description

Low Profile Mech Post Table,24 x 36

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.