Zoro Homepage

Low Profile Mech Post Table, Load Cap. 2000 lb., Platform Length: 60"

  • Mfr # MT-2460-LP

  • Zoro # G5437951


product price: $2,269.99
/ea
Item requires special delivery charges. A $240.00 per item surcharge will be applied.

Key Features

Load Capacity
2000 lb.
Platform Length
60"
Overall Width
24"
Overall Height
42-7/16"
Platform Width
24 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MT-2460-LP
Zoro #
G5437951
UPC #
691215055505
Country of Origin
United States

Dimensions

Platform Length
60"
Overall Width
24"
Overall Height
42-7/16"
Platform Width
24 in.
Caster Wheel Dia.
5 in.
Overall Length
61-7/8 in.
Max. Work Height
42-3/16 in.
Platform Depth
60 in.

Details

Load Capacity
2000 lb.
Item
Low Profile Mech Post Table,24 x 60
Frame Material
Steel
Includes
Adjustable floor lock, hand crank, and poly-on-steel casters
Number of Posts
4"
Wheel Material
Poly On Steel
Power Source
Manual
Material
Steel
Color
Blue

Description

Low Profile Mech Post Table,24 x 60

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.