Zoro Homepage

Low Profile Mechanical Post Table

  • Mfr # MT-3060-LP

  • Zoro # G5216377


product price: $2,414.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Height
23.9375
Width
30
Color
Blue
Material
Steel
Depth
61.875
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MT-3060-LP
Zoro #
G5216377
UPC #
691215055529
Country of Origin
United States

Dimensions

Height
23.9375
Width
30
Depth
61.875

Details

Color
Blue
Material
Steel
Item
Packing Table

Description

Packing Table

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.