Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Low Profile Pallet Truck, 6 Pack

  • Mfr # PM4-2748-LP-6PKG

  • Zoro # G1749647


product price: $3,897.99
/ea
Item requires special delivery charges. A $665.00 per item surcharge will be applied.

Key Features

Overall Height
48"
Overall Width
27"
Material
Steel
Color
Red
Load Capacity
4000 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PM4-2748-LP-6PKG
Zoro #
G1749647
UPC #
691215130851
Country of Origin
China

Dimensions

Overall Height
48"
Overall Width
27"
Platform Length
64"
Fork Length
48in
Fork Width
7 in
Lowered Height
1-7/8"
Raised Height
6"

Details

Material
Steel
Color
Red
Load Capacity
4000 lb
Item
Pallet Trucks
Assembled
No
Construction
Steel
Includes
(1) Steel Low Profile Pallet Truck
Roller Material
Steel
Features
6 Packs Crated; Hard Chrome Plated Pump Piston; Polyurethane Seals; Adjustable Push Rods; Wide Loop Control Handle
Wheel Material
Polyurethane

Description

Low Profile Pallet Truck,6 Pack

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.