LP Tank Truck With 6 Tank Storage 8 x 2 Glass-Filled Nylon Casters

  • Mfr # LP-6

  • Zoro # G5581521


product price:  $3,629.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Overall Height
97.6875
Overall Width
33.8125
Material
Steel
Color
Blue
Load Capacity
100 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LP-6
Zoro #
G5581521
UPC #
691215027694
Country of Origin
United States

Dimensions

Overall Height
97.6875
Overall Width
33.8125
Platform Length
137.5625"
Width
33.8125
Length
138 in
Height
98 in

Details

Material
Steel
Color
Blue
Load Capacity
100 lb
Item
LP Tank Truck,6 lb. Tank
Assembled
Yes
Wheel Material
Glass Filled Nylon
For Use With
The built-in crane can be used to safely load full tanks into fork trucks.
Includes
(1) LP Tank Truck

Description

Tank Truck

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.