MAN HOLE GUARD RAIL UP TO 32" WITH SIGN

  • Mfr # MHGR-32-SI-N-02

  • Zoro # G301793738


product price: $335.99
/ea
Item requires special delivery charges. A $165.00 per item surcharge will be applied.

Key Features

Color
Yellow
Material
Steel/Aluminum
Height
44.125
Length
32.625
Includes
Installation Hardware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MHGR-32-SI-N-02
Zoro #
G301793738
UPC #
691215321211
Country of Origin
China

Dimensions

Height
44.125
Length
32.625
Width
33.625
Depth
32.625
Size
32.625 x 33.625 x 44.125

Details

Color
Yellow
Material
Steel/Aluminum
Includes
Installation Hardware
Features
Aluminum sign w/notice restricted area. Foldable for simple storage. Front gate entrance. Lightweight for portable use
Application
The manhole guard rail is perfect for utility maintenance and city officials.
Weight
106

Description

The Manhole Guard Rail with Aluminum Sign is perfect for utility maintenance and city officials. The simple set up and take down promotes quick use when on the go and a compact storage when not in use. High rails and an attaching chain limit access and promote safety to the worker in the enclosed area. A brightly colored high strength construction makes the unit highly visible, giving caution to pedestrians and other workers to keep their distance.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.