Manual Hydraulic Motorcycle Lift, 1100 lb

  • Mfr # MOTO-LIFT-1100

  • Zoro # G5581515


product price:  $1,899.99
/ea
Item requires special delivery charges. A $480.00 per item surcharge will be applied.

Key Features

Material
Steel
Color
Yellow
Width
35
Height
7
Overall Width
35
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MOTO-LIFT-1100
Zoro #
G5581515
UPC #
691215028455
Country of Origin
China

Dimensions

Width
35
Height
7
Overall Width
35
Overall Length
108
Length
108
Overall Height
7

Details

Item
Manual Hydraulic Motorcycle Lift,1100 lb
Material
Steel
Color
Yellow
Product Type
Manual Hydraulic Motorcycle Lift,1100 lb

Description

Manual Hydraulic Motorcycle Lift,1100 lb

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.