Zoro Homepage

MANUAL STACKER ADJ FORKS/LEGS 550

  • Mfr # VHPS-550-AA-F72

  • Zoro # G416383756


product price: $2,472.99
/ea
Item requires special delivery charges. A $725.00 per item surcharge will be applied.

Key Features

Rear Wheel Dia.
7 in
Material
Steel
Load Capacity
550 lb
Includes
Adjustable forks and legs
Lifting Height Max.
35.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VHPS-550-AA-F72
Zoro #
G416383756
UPC #
691215379014
Country of Origin
China

Dimensions

Rear Wheel Dia.
7 in
Lifting Height Max.
35.5 in
Overall Height
55 in
Overall Width
50 in
Overall Length
93 in
Lifting Height Min.
3.125 in

Details

Material
Steel
Load Capacity
550 lb
Includes
Adjustable forks and legs
Color
Black / Yellow

Description

The manual stacker is designed to meet the most challenging tasks. Ideal for use in various workstation and workplace applications. The full height push handle allows for easy steering and excellent visibility through a welded mesh guard with an optional removable platform also available. It features a heavy-duty mast and a unique winch design for easier and safer lifting. The lifting and lowering is completed by a manual hand pump operation.


  • Single mast structure
  • Two (2) rigid front rollers and two (2) swivel rear casters
  • Maintenance free design
  • Adjustable forks and legs

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.