Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Manual Stacker Adjustable Legs/Forks, 2,000 lb Capacity

  • Mfr # VHPS-2000-AA

  • Zoro # G703527504


product price: $2,774.99
/ea
Additional $345.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
79
Overall Length
62
Overall Width
54
Material
Steel
Color
Black / Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VHPS-2000-AA
Zoro #
G703527504
UPC #
691215096171
Country of Origin
China

Dimensions

Overall Height
79
Overall Length
62
Overall Width
54
Platform Length
62"
Height
79
Fork Length
42 in
Length
62
Depth
62
Width
54
Lifting Height Max.
62 in
Size
62 x 54 x 79

Details

Material
Steel
Color
Black / Yellow
Load Capacity
2000 lb
Assembled
Yes
For Use With
VHPS-DK, VHPS-AA-DRR-FK
Includes
(1) Steel Manual Stacker Adjustable Forks/Legs
Application
Ideal for use in various workstation and workplace applications.
Frame Material
Steel
Weight
792
Features
Stacker design meets the most challenging tasks. Unique design is maintenance free and easy to use. Full height push handle allows for easy steering. Manual design offers easier and safer lifting

Description

The manual stacker is designed to meet the most challenging tasks. Ideal for use in various workstation and workplace applications. Maintenance free and easy to use. The full height push handle allows for easy steering and excellent visibility through a welded mesh guard with an optional removable platform available. It features a heavy-duty mast and a unique winch design for easier and safer lifting. The lifting and lowering is completed by a manual hand pump operation. The two (2) rigid and two (2) swivel wheels with brakes make it easy for maneuvering. The unit features both adjustable forks and adjustable legs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.