This item is Discontinued.

Vestil Manual Stacker Fixed Forks/Legs 1K VHPS-NM-1000-FF

Manual Stacker Fixed Forks/Legs 1K (Discontinued)

  • Mfr # VHPS-NM-1000-FF
  • Zoro # G705573912
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VHPS-NM-1000-FF
Zoro #
G705573912
UPC #
691215231008
Country of Origin
China

Dimensions

Overall Height
77.75
Overall Length
61.8125
Overall Width
27.375
Rear Wheel Dia.
5.9
Fork Length
42.125
Fork Width
5.313
Lifting Height Max.
62
Lifting Height Min.
3.5

Details

Load Capacity
1000
Frame Material
Steel

Description

Sturdy and compact to fit through standard doors. Forks are raised by manual hydraulic hand pump operation and released by a lever situated on the handle. 1" lift per handle pump. Two rigid and two swivel wheels standard.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.