This item is Discontinued.

Vestil Cross-Over Ladder, Aluminum  6 Step 56 Wide 23 Top Step COL-AL-6-56-23

Cross-Over Ladder, Aluminum 6 Step 56 Wide 23 Top Step (Discontinued)

  • Mfr # COL-AL-6-56-23
  • Zoro # G004196737
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
COL-AL-6-56-23
Zoro #
G004196737
UPC #
691215340618
Country of Origin
United States

Dimensions

Handrail Height
103
Overall Height
103
Platform Width
26
Overall Length
104
Platform Length
36
Step Width
26
Step Depth
7
Overall Width
29.25
Size
104 x 29.25 x 103
Depth
64
Length
64
Height
30
Width
40

Details

Material
Aluminum
Number of Steps
12
Climbing Angle
58
Load Capacity
500
Standards
ANSI A14.7 and OSHA 29 CFR 1910.24
Finish
Aluminum
Color
Silver
Weight
296
For Use With
Permanent access at crossover points.
Features
The upper platform features removable two sided 42-5/8" high handrail with 21" mid-rail and fixed 4" toeboards to prevent objects from rolling off.
Includes
Handrail and Toeboards
Application
Mount where you need permanent access at crossover points.

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.