Mechanical Scissor Cart, Steel

  • Mfr # CART-660-M

  • Zoro # G5218827


product price: $619.99
/ea
Additional $215.00 delivery surcharge applies per item.
See details

Key Features

Overall Width
23.625
Height
18 in
Material
Steel
Width
23.625
Color
Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CART-660-M
Zoro #
G5218827
UPC #
691215059794
Country of Origin
China

Dimensions

Overall Width
23.625
Height
18 in
Width
23.625

Details

Item
Mechanical Steel Scissor Cart
Material
Steel
Color
Blue
For Use With
The centrally located hand crank allows the user to raise and lower the platform to a more exact level.

Description

Mechanical Steel Scissor Cart

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.