Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Vestil Medium Cant Racking Straight Arm 12" MSA-C-12

Medium Cant Racking Straight Arm 12" (Discontinued)

  • Mfr # MSA-C-12
  • Zoro # G5438067
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MSA-C-12
Zoro #
G5438067
UPC #
691215056571
Country of Origin
China

Dimensions

Overall Height
9
Overall Width
6
Overall Length
15
Width
4-3/4"
Height
6"
Depth
15
Length
15
Size
15 x 6 x 9

Details

Material
Steel
Color
Orange
For Use With
MU-C-10-12, MDU-C-10-12, MU-C-6-12, MDU-C-6-12, MU-C-8-12, MDU-C-8-12
Item
Medium Cant Racking Straight Arm,12"
Arm Type
Inclined and Straight Positions
Capacity
1000
Application
Store bar stock, pipe, tubing, lumber and other light hard-to-stock items that must be kept off the floor.
Net Weight
10
Features
Ideal for manual loading; open design allows easy forklift accessibility. Arms are adjustable up and down the full length of the upright for optimal storage. Features lips to prevent product from falling off. Custom rack systems can be designed for any special application

Description

Medium Cant Racking Straight Arm,12 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.