This item is Discontinued.

Vestil Medium Duty Low Profil Hopper 1.5 Cubic Yard Sandy Biege H-150-MD-BRN-SB

Medium Duty Low Profil Hopper 1.5 Cubic Yard Sandy Biege (Discontinued)

  • Mfr # H-150-MD-BRN-SB
  • Zoro # G1747538
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
H-150-MD-BRN-SB
Zoro #
G1747538
UPC #
691215228022
Country of Origin
United States

Dimensions

Outside Width
51"
Platform Length
56.5625"
Fork Pocket Depth
22 in
Fork Pocket Height
2 in
Overall Length
59-9/16"
Overall Width
51"
Fork Pocket Width
7 in
Overall Height
38-5/8"
Lip Height
26-15/16 in

Details

Material
Steel
Color
Sandy Beige
Load Capacity
4000 lb
Item
Self Dumping Hoppers
Assembled
Yes
Hopper Release
Cable Release
Dump Angle
90 Degrees
Includes
Safety Restraint
Volume Capacity
1.5 yd³
Hopper Base
Low Profile
Container Material - Hoppers and Cube Trucks
10 ga. Steel
Application
Perfect for fitting in low-height areas

Description

Item Low Profile Hopper,Md,1.5 cu. yd.,4K

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.