This item is Discontinued.

Vestil Medium Duty Self-Dump Hopper 3 Cubic Yard 4000 lb Sandy Biege D-300-MD-BRN-SB

Medium Duty Self-Dump Hopper 3 Cubic Yard 4000 lb Sandy Biege (Discontinued)

  • Mfr # D-300-MD-BRN-SB
  • Zoro # G1743870
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D-300-MD-BRN-SB
Zoro #
G1743870
UPC #
691215224734
Country of Origin
United States

Dimensions

Outside Width
81.75"
Platform Length
68.625"
Overall Height
51-13/16"
Overall Length
68-5/8"
Overall Width
81-3/4"
Fork Pocket Height
2-1/2 in
Fork Pocket Width
7-1/2 in
Lip Height
51-13/16 in

Details

Material
Steel
Color
Sandy Beige
Load Capacity
4000 lb
Item
Self Dumping Hopper
Assembled
Yes
Dump Angle
67 Degrees
Standards
OSHA: 29 CFR 1910.178(m)(5)(iii)
Includes
Safety Restraint
Volume Capacity
3 yd³
Hopper Release
Bumper Release
Container Material - Hoppers and Cube Trucks
10 ga. Steel
Application
Perfect for fitting in low height areas

Description

Item Self-Dump Hopper Hd,3 cu. yd.,4K,Biege

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.