Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Medium Duty Self-Dumping Steel Hopper with Bumper Release, 2.5 Cubic Yards, 4000 lb Capacity

  • Mfr # D-250-MD

  • Zoro # G103522987


product price: $1,658.99
/ea
Item requires special delivery charges. A $525.00 per item surcharge will be applied.

Key Features

Material
Steel
Color
Blue
Load Capacity
4000 lb
Assembled
Yes
Platform Length
68.375"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D-250-MD
Zoro #
G103522987
UPC #
691215076777
Country of Origin
United States

Dimensions

Platform Length
68.375"
Size
68.375 x 69.5625 x 51.75
Width (In.)
69.5625
Overall Height
51.75
Depth
68.375
Height
51.75
Overall Width
69.5625
Overall Length
68.375

Details

Material
Steel
Color
Blue
Load Capacity
4000 lb
Assembled
Yes
Features
Automatic bumper release dumps when it contacts the side of the dumpster. Returns to upright and locked position automatically. Full-length fork tube provide a solid base. Safety restraint secures the hopper to the fork truck
Includes
Safety Restraint
Application
A Hydraulic Dumping Hopper minimizes manual labor, while keeping workers safe.
Standards
OSHA: 29 CFR 1910.178(m)(5)(iii)

Description

This Medium Duty self-dumping steel Hopper with bumper release automatically dumps when bumper release contacts the front of the dumpster. Hopper returns to an upright and locked position automatically after it dumps. Also includes a cable that may be operated from the seat of the fork truck to manually dump the hopper. The included safety restraint should be properly secured to a fork truck before dumping. (Length dimension is measured at top of chute.) Self-dumping hoppers facilitate compliance with OSHA general industry rule 29 CFR 1910.178(m)(5)(iii) by allowing lift truck operators to remain at the controls of their truck throughout the dumping process.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.