Medium Duty Tilt Truck 1/2 Cubic Yard 850 lb Black

  • Mfr # TDT-50-MD-BLACK

  • Zoro # G4980626


product price:  $610.99
/ea
Additional $115.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
35
Overall Length
62
Overall Width
28 in.
Color
Black
Capacity
850 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TDT-50-MD-BLACK
Zoro #
G4980626
UPC #
691215104081
Country of Origin
China

Dimensions

Overall Height
35
Overall Length
62
Overall Width
28 in.
Length
62
Width
28
Depth
62
Height
35

Details

Item
MD Tilt Truck,1/2 cu.yd.,Black
Color
Black
Capacity
850 lb
Material
Plastic
Application
Durable plastic construction withstands extreme summer heat and allows collecting waste from multiple bins at a collective time.
Features
Plastic construction withstands extreme heat. Ideal for collecting waste from multiple bins. Great for high traffic areas. Tapered front makes it easier to pour materials
Weight
68
Includes
Plastic Heavy Duty Tilt Truck
Number of Wheels
4
Non-Marking
No
Assembled
No

Description

MD Tilt Truck,1/2 cu.yd.,Black

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.