Vestil
Metal Round Picnic Table, 81-1/4", Black
- Zoro #: G4988131
- Mfr #: PT-MX-RT-46-BK
Tap to zoom
Hover or click to zoom
$1,069.19
- Item: Metal Round Picnic Table,81-1/4",Black
- Shape: Round
- Diameter: 81"
Item requires special delivery charges. A $108.00 per item surcharge will be applied.
Total: $1,069.19
Vestil #PT-MX-RT-46-BK Specifications
- Zoro #: G4988131
- Mfr #: PT-MX-RT-46-BK
- Item: Metal Round Picnic Table,81-1/4",Black
- Shape: Round
- Diameter: 81"
- Color: Black
- Product Type: Metal Round Picnic Table,81-1/4",Black
- Country of Origin (subject to change): China
Description
Metal Round Picnic Table,81-1/4 In.,Black
Reviews of Vestil #PT-MX-RT-46-BK
Explore more
- Vestil Metal Rectangle Picnic Table, 96", Brown PT-MX-3096-BN
- Vestil Metal Rectangle Picnic Table, 96", green PT-MX-3096-GN
- Vestil Metal Round Picnic Table, 81-1/4", green PT-MX-RT-46-GN
- Vestil Metal Rectangle Picnic Table, 72", Brown PT-MX-3072-BN
- Vestil Metal Rectangle Picnic Table, 72", green PT-MX-3072-GN
- Vestil Metal Rectangle Picnic Table, 96", Black PT-MX-3096-BK
- Vestil Metal Round Picnic Table, 81-1/4", Brown PT-MX-RT-46-BN
- Leisure Craft Inc. Portable, Square, Picnic Table, 46", Purple T46SQP-PURPLE
- Leisure Craft Inc. Round, Picnic Table, Srfce Mount46", Black T46ROSM-BLACK
- Thomas Steele Picnic Table, Black, 71-1/2in.D, 77-1/2in.W CRTP-6S-FS-B
- Ultrasite Park Rectangular Table, Portable, 6ft, Blue 238-V6-BLUE
- Vestil Patio Furniture