Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MEZZANINE SAFETY GATE, KNOCKDOWN

  • Mfr # MEZZ-KD-88T-93D

  • Zoro # G7829212


product price: $820.99
/ea
Item requires special delivery charges. A $180.00 per item surcharge will be applied.

Key Features

Finish
Powder Coated
Material
Steel
Color
Yellow
Width (In.)
96
Overall Height
87.5625
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MEZZ-KD-88T-93D
Zoro #
G7829212
UPC #
691215326797
Country of Origin
United States

Dimensions

Width (In.)
96
Overall Height
87.5625
Overall Width
96
Size
87.1875 x 96 x 87.5625
Length
87.1875
Overall Length
87.1875

Details

Finish
Powder Coated
Material
Steel
Color
Yellow
Features
Access to mezzanines with safety first concept. Manually operated gate rotates to allow access mezzanine. Heavy-duty welded steel construction provides long lasting use. Powder coat safety yellow finish offers an attractive appearance
Includes
Installation Hardware
Weight
184

Description

This Mezzanine Safety Gate provides an OSHA required 42" high handrail. To accommodate the load height when utilizing a standard 48"W x 48"D pallet load positioning within the gate is critical. For greatest amount of clearance and item placement flexibility, shorter loads are recommended. Gate design is balanced to allow for easy operation without use of springs. Construction is welded steel with a baked-in powder-coated finish for increased toughness. Ships knockdown to the customer. Wooden cross rails are not included and must be supplied by the customer.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.