Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Middle Section with Asphalt Kit

  • Mfr # RSH-108-M-A

  • Zoro # G0983081


product price: $75.45
/ea
Free Shipping & Returns

Key Features

Material
Rubber
Overall Height
1.625
Overall Width
23.5
Color
Black
For Use With
RSH-108-EF-A, RSH-108-EM-A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RSH-108-M-A
Zoro #
G0983081
UPC #
691215092210
Country of Origin
China

Dimensions

Overall Height
1.625
Overall Width
23.5
Width
23.5
Overall Length
19.1875
Length
19.1875
Height
1.625
Depth
19.1875
Size
19.1875 x 23.5 x 1.625

Details

Material
Rubber
Color
Black
For Use With
RSH-108-EF-A, RSH-108-EM-A
Item
Middle Section With Asphalt Kit
Capacity
40000
Net Weight
22
Application
Rubber speed hump middle section with concrete kit.
Features
Rubber speed hump middle section for ideal operation. Unit includes an asphalt kit for maximum efficiency. Features durable construction for added strength and long life. Use in commercial or industrial applications for optimal results

Description

Middle Section With Asphalt Kit

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.