Mobile Floor Crane, Counter Balance, 500Lb
Mfr # CBFC-500
Zoro # G8537094
product price: $3,247.99
/eaKey Features
Type
Counter Balanced
Capacity (Lb.)
500 lb
Height (In.)
62 1/4 in
Length (In.)
109 13/16 in
Width (In.)
24 13/16 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CBFC-500
Zoro #
G8537094
UPC #
691215010771
Country of Origin
United States
Dimensions
Height (In.)
62 1/4 in
Length (In.)
109 13/16 in
Width (In.)
24 13/16 in
Lifting Height Min. (In.)
5 in
Boom Length (In.)
53-1/2 a 77-1/2
Lifting Height Max. (In.)
90 in
Wheel Dia. (In.)
2, 6 in and 2, 8 in Phenolic Casters
Max. Hook Height (In.)
86
Storage Size Height (In.)
62-1/4
Min. Hook Height (In.)
24
Overall Length
135 1/8 in
Overall Height
102 in
Overall Width
29 in
Extended Boom Length
67 3/4 in
Hook Height (First Position)
74.44 in
Retracted Boom Length
43 3/4 in
Wheel Diameter
2 in, 6 in, 8 in
Description
Engine Crane, Frame Material Steel, Load Capacity 0.25 ton, Number of Boom Positions 3, Boom Capacity (First Position) 0.1 ton, Boom Capacity (Second Position) 0.18 ton, Boom Capacity (Third Position) 0.25 ton, Boom Capacity (Fourth Position) Not Applicable, Color Blue, Caster Type (2) Rigid, (2) Swivel, Crane Type Engine Crane, Extended Boom Length 67 3/4 in, Features Reinforced Leg Assemblies, Frame Material Finish Powder Coated, Hook Height (First Position) 74.44 in
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.