Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mobile Floor Crane, CounterBalance, 1000Lb

  • Mfr # CBFC-1000

  • Zoro # G2127767


product price: $3,879.99
/ea
Additional $875.00 delivery surcharge applies per item.
See details

Key Features

Type
Counter Balanced
Capacity (Lb.)
1,000 lb
Height (In.)
62 5/16 in
Length (In.)
117 7/8 in
Width (In.)
24 13/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CBFC-1000
Zoro #
G2127767
UPC #
691215010757
Country of Origin
United States

Dimensions

Height (In.)
62 5/16 in
Length (In.)
117 7/8 in
Width (In.)
24 13/16 in
Wheel Dia. (In.)
2, 6 in and 2, 8 in Phenolic Casters
Max. Hook Height (In.)
90
Min. Hook Height (In.)
24
Storage Size Height (In.)
62-5/16
Lifting Height Max. (In.)
90 in
Boom Length (In.)
53-1/2 a 77-1/2
Lifting Height Min. (In.)
5 in
Overall Length
117 7/8 in
Overall Width
24 13/16 in
Overall Height
62 5/16 in
Retracted Boom Length
53 1/2 in
Wheel Diameter
2 in, 6 in, 8 in
Extended Boom Length
65 3/4 in

Details

Item
Engine Crane
Type
Counter Balanced
Capacity (Lb.)
1,000 lb
Function
Hand Pump
Finish
Blue Powered Enamel
Boom Reach Extended (In.)
65-3/4
Construction
Welded Steel
Capacity
1,000
Handle
Push
Lifting Capacity (Lb.)
1,000 lb
Design
Counter Balanced Floor
Includes
Counter Balance Weight
Safety Hook
Yes
Boom Capacity Position 2 (Lb.)
700 lb
Boom Capacity Position 3 (Lb.)
400 lb
Boom Reach Retracted (In.)
41-3/4
Boom Capacity Position 1 (Lb.)
1000 Lbs. @ 41-3/4 in
Features
Reinforced Leg Assemblies
Color
Blue
Load Capacity
0.5 ton
Frame Material Finish
Powder Coated
Boom Capacity (First Position)
0.2 ton
Frame Material
Steel
Boom Capacity (Second Position)
0.35 ton
Caster Type
(2) Rigid, (2) Swivel
Number of Boom Positions
3
Boom Capacity (Third Position)
0.5 ton
Crane Type
Engine Crane

Description

Engine Crane, Frame Material Steel, Load Capacity 0.5 ton, Number of Boom Positions 3, Boom Capacity (First Position) 0.2 ton, Boom Capacity (Second Position) 0.35 ton, Boom Capacity (Third Position) 0.5 ton, Boom Capacity (Fourth Position) Not Applicable, Color Blue, Caster Type (2) Rigid, (2) Swivel, Crane Type Engine Crane, Extended Boom Length 65 3/4 in, Features Reinforced Leg Assemblies, Frame Material Finish Powder Coated, Includes Counter Balance Weight, Overall Height 62 5/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.