Zoro Homepage

Mobile Tilting Work Table

  • Mfr # WPT-1624

  • Zoro # G5218687


product price: $407.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Width
23.375
Depth
26.3125
Height
44.0625
Color
Blue
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WPT-1624
Zoro #
G5218687
UPC #
691215047982
Country of Origin
United States

Dimensions

Width
23.375
Depth
26.3125
Height
44.0625
Overall Length
26.3125
Overall Height
44.0625
Overall Width
23.375
Height Range
42; 31.5
Handle Height
30 in

Details

Item
Mobile Tilting Work Table
Color
Blue
Material
Steel
Finish
Powder Coat
Product Type
Mobile Tilting Work Table
Number of Casters
4

Description

Mobile Tilting Work Table

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.