Zoro Homepage

Modular Guard Mounting Kit (C&E)

  • Mfr # MPG-ABK-2

  • Zoro # G705445615


product price: $15.49
/ea

Key Features

Depth
1/2 in.
Material
Steel
Length
0.5
Weight
1
For Use With
MPG-C, MPG-E
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MPG-ABK-2
Zoro #
G705445615
UPC #
691215090025
Country of Origin
China

Dimensions

Depth
1/2 in.
Length
0.5
Height
5.5
Width
0.5
Overall Length
1/2 in.
Overall Height
5-1/2 in.
Overall Width
1/2 in.
Length (Ft.)
0.04167 ft.

Details

Item
Modular Guard Mounting Kit (C&E)
Material
Steel
Weight
1
For Use With
MPG-C, MPG-E
Color
Silver
Includes
(1) Modular Concrete Anchor Kit
Guard Rail Accessory Item
Modular Concrete Anchor Kit
Guard Rail Item
Modular Guard Curbs
Features
1/2" sleeve diameter. Ideal for protective barriers for maximum efficiency. Features durable construction for added strength and long life. Use in. in.dustrial applications for optimal results

Description

Modular concrete Anchor Kit.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.