Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MP Tilting Drum Dolly 900 Lb.

  • Mfr # DRUM-QUAD-H-HDL

  • Zoro # G705445653


product price: $174.59
/ea
Free Shipping & Returns

Key Features

Overall Width
31-9/16 in.
Material
Steel
Color
Silver
Load Capacity
900 lb
Wheel Diameter
3"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DRUM-QUAD-H-HDL
Zoro #
G705445653
UPC #
691215329200
Country of Origin
China

Dimensions

Overall Width
31-9/16 in.
Wheel Diameter
3"
Platform Length
31.5625"
Length
32 in
Height
36 in
Width
31.5625
Outside Diameter
30-7/8"
Inside Diameter
23-1/2"

Details

Material
Steel
Color
Silver
Load Capacity
900 lb
Assembled
No
Features
Dolly comes with a handle that lets the user steer and move the unit to the desired location with ease.
Color/Finish
Silver
Type
Multi-Purpose Dollies
Includes
Handle
Weight
37
Application
This multi-purpose quad drum dolly has a high polished bright zinc finish for corrosion resistance.
For Use With
Transports: 5-gallon pail, 30 & 55-gallon drums, LP gas tank

Description

This multi-purpose quad drum dolly has a high polished bright zinc finish for corrosion resistance. Dolly comes with a handle that lets the user steer and move the unit to the desired location with ease. Casters allows the unit to roll smoothly across a variety of surfaces.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.