Zoro Homepage

MULTI DIRECTION MACHINE SKATE 8.8K

  • Mfr # MDSKT-8

  • Zoro # G616383761


product price: $411.99
/ea
Sold in multiples of 10 for $4,119.90
Free Shipping & Returns

Key Features

Overall Width
18.5 in
Number of Rollers
5
Material
Steel
Wheel Width
2-1/4 in
Roller Material
Poly on Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MDSKT-8
Zoro #
G616383761
UPC #
691215378727
Country of Origin
China

Dimensions

Overall Width
18.5 in
Wheel Width
2-1/4 in
Wheel Diameter
3-1/8 in
Overall Length
21.625 in
Overall Height
44.25 in

Details

Number of Rollers
5
Material
Steel
Roller Material
Poly on Steel
Color
Blue / Gray
Includes
The top of each skate includes a rubber surface for extra grip
Load Capacity
8800 lb

Description

Sometimes moving heavy equipment can be a difficult process. But, with a machinery skate things get a whole lot easier! The high capacity design lets the user transfer large, heavy, and oversized loads without the need of costly industrial lifting equipment. With the skates compact size; multiple skates can be used under a single piece of equipment giving the user complete control of the movement during transport. Blue and gray powder coat finish. Hardware is included.


  • Detachable handle
  • Rollers are comprised of red poly on steel
  • Rubber surface provides extra grip
  • All swivel rollers for movement in any direction

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.