Zoro Homepage

Multi-Purpose Quad Drum Dolly

  • Mfr # DRUM-QUAD-CS-SS

  • Zoro # G0681357


product price: $326.99
/ea
Free Shipping & Returns

Key Features

Overall Height
6.5
Overall Width
26 in.
Material
Stainless Steel
Color
Silver
Load Capacity
900 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DRUM-QUAD-CS-SS
Zoro #
G0681357
UPC #
691215015592
Country of Origin
China

Dimensions

Overall Height
6.5
Overall Width
26 in.
Wheel Diameter
3"
Platform Length
26"
Height
7 in
Width
26
Length
26 in
Inside Diameter
22-1/2"
Outside Diameter
26"

Details

Material
Stainless Steel
Color
Silver
Load Capacity
900 lb
Item
Multi-Purpose Quad Drum Dolly
Assembled
No
Application
Tilt Drum 10 degrees for better liquid extraction. Tilting feature is foot-operated and locks into place when activated.
Includes
Rubber-coated hook allows strap to hook on top of drum for storage.
Type
Multi-Purpose Dollies
Weight
23
For Use With
Transports: 5-gallon pail, 30 & 55-gallon drums, LP gas tank
Caster Material
Hard Rubber
Color/Finish
Silver
Features
Unique multi-purpose design can be used in many drum applications. Nylon pull strap helps transport down aisles or over thresholds. Rubber-coated hook allows strap to hook on top of drum for storage. Solid steel construction offers long lasting rugged use
Drum Capacity
900 gal

Description

Multi-Purpose Quad Drum Dolly

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.