Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Multi Purpose Tilting Drum Dolly

  • Mfr # DRUM-QUAD-H-TLT

  • Zoro # G0681375


product price: $145.99
/ea
Free Shipping & Returns

Key Features

Overall Height
6.25
Overall Width
30-7/8 in.
Material
Steel
Color
Silver
Load Capacity
900 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DRUM-QUAD-H-TLT
Zoro #
G0681375
UPC #
691215076623
Country of Origin
China

Dimensions

Overall Height
6.25
Overall Width
30-7/8 in.
Wheel Diameter
3"
Platform Length
30.875"
Outside Diameter
30-7/8"
Height
7 in
Inside Diameter
23-1/2"
Length
31 in
Width
30.875

Details

Material
Steel
Color
Silver
Load Capacity
900 lb
Item
Multi Purpose Tilting Drum Dolly
Assembled
No
Application
Tilt Drum 10 degrees for better liquid extraction. Tilting feature is foot-operated and locks into place when activated.
Type
Multi-Purpose Dollies
Includes
Foot-operated tilt feature locks into place
Features
Tilting design provides better liquid extraction. Unique design works with a variety of round steel drums. Foot-operated tilt feature locks into place. Solid steel construction offers long lasting rugged use
Caster Material
Hard Rubber
For Use With
Fits onto a variety of round steel drums.
Color/Finish
Silver
Weight
25
Drum Capacity
900 gal

Description

Multi Purpose Tilting Drum Dolly

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.