Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Multi Purpose Tilting Drum Dolly

  • Mfr # DRUM-TRI-H-TLT

  • Zoro # G1559139


product price: $150.99
/ea
Free Shipping & Returns

Key Features

Overall Height
5.875
Overall Width
21-1/2 in.
Material
Steel
Color
Silver
Load Capacity
900 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DRUM-TRI-H-TLT
Zoro #
G1559139
UPC #
691215076647
Country of Origin
China

Dimensions

Overall Height
5.875
Overall Width
21-1/2 in.
Wheel Diameter
3"
Platform Length
21.5"
Width
21.5
Inside Diameter
19-3/16"
Outside Diameter
26-7/16"
Length
22 in
Height
6 in

Details

Material
Steel
Color
Silver
Load Capacity
900 lb
Item
Multi Purpose Tilting Drum Dolly
Assembled
No
Type
Tilting Drum Dollies
Includes
Foot-operated tilt feature locks into place
Application
These multi-purpose dollies have a high polished bright zinc finish for corrosion resistance and (4) 3" x 1-1/4" swivel casters.
Weight
22
Drum Capacity
900 gal
Features
Tilting design provides better liquid extraction. Unique design works with a variety of round steel drums. Foot-operated tilt feature locks into place. Solid steel construction offers long lasting rugged use
Color/Finish
Silver
For Use With
Unique design works with a variety of round steel drums
Caster Material
Steel

Description

Multi Purpose Tilting Drum Dolly

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.