Zoro Homepage

Multi-Purpose Tri Drum Dolly

  • Mfr # DRUM-TRI-C

  • Zoro # G1559148


product price: $103.99
/ea
Item requires special delivery charges. A $85.00 per item surcharge will be applied.

Key Features

Overall Height
5.875
Overall Width
26-7/16 in.
Material
Steel
Color
Silver
Load Capacity
1200 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DRUM-TRI-C
Zoro #
G1559148
UPC #
691215015752
Country of Origin
China

Dimensions

Overall Height
5.875
Overall Width
26-7/16 in.
Wheel Diameter
3"
Platform Length
26.4375"
Length
22 in
Inside Diameter
19-3/16"
Height
6 in
Outside Diameter
26-7/16"
Width
21.5

Details

Material
Steel
Color
Silver
Load Capacity
1200 lb
Item
Multi-Purpose Tri Drum Dolly
Assembled
No
Type
Multi-Purpose Dollies
Includes
This dolly comes with a nylon pull strap that helps in transporting down aisles or over thresholds.
Application
These multi-purpose dollies have a high polished bright zinc finish for corrosion resistance and (4) 3" x 1-1/4" swivel casters.
Drum Capacity
1200 gal
Features
Unique multi-purpose design can be used in many drum applications. Nylon pull strap helps transport down aisles or over thresholds. Rubber-coated hook allows strap to hook on top of drum for storage. Solid steel construction offers long lasting rugged use
For Use With
Unique multi-purpose design can be used in many drum applications
Color/Finish
Silver
Weight
20
Caster Material
Cast Iron

Description

Multi-Purpose Tri Drum Dolly

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.