Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Multi-Purpose Tri Drum Dolly

  • Mfr # DRUM-TRI-H

  • Zoro # G1559105


product price: $99.79
/ea
Free Shipping & Returns

Key Features

Overall Height
5.875
Overall Width
26-5/8 in.
Material
Steel
Color
Silver
Load Capacity
900 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DRUM-TRI-H
Zoro #
G1559105
UPC #
691215015769
Country of Origin
China

Dimensions

Overall Height
5.875
Overall Width
26-5/8 in.
Wheel Diameter
3"
Platform Length
26.625"
Width
21.5
Length
22 in
Inside Diameter
19-3/16"
Height
6 in
Outside Diameter
26-5/8"

Details

Material
Steel
Color
Silver
Load Capacity
900 lb
Item
Multi-Purpose Tri Drum Dolly
Assembled
No
Type
Multi-Purpose Dollies
Application
These multi-purpose dollies have a high polished bright zinc finish for corrosion resistance and (4) 3" x 1-1/4" swivel casters.
Includes
This dolly comes with a nylon pull strap that helps in transporting down aisles or over thresholds. Rubber-coated hook allows strap to hook on top of drum for storage.
Caster Material
Hard Rubber
Color/Finish
Silver
Drum Capacity
900 gal
Features
Unique multi-purpose design can be used in many drum applications. Nylon pull strap helps transport down aisles or over thresholds. Rubber-coated hook allows strap to hook on top of drum for storage. Solid steel construction offers long lasting rugged use
For Use With
Unique multi-purpose design can be used in many drum applications
Weight
18

Description

Multi-Purpose Tri Drum Dolly

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.