Natural High Density Polyethylene (HDPE) Standard Lids, 12.5 in L, 12.5 in W, 1.5 H

  • Mfr # LID-54-PN

  • Zoro # G203523020


product price:  $4.45
/ea
Sold in multiples of 9 for $40.05

Key Features

Color
Natural
Material
High Density Polyethylene (HDPE)
Length
12.5 in
Height
1.5
Width
12.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LID-54-PN
Zoro #
G203523020
UPC #
691215088596
Country of Origin
United States

Dimensions

Length
12.5 in
Height
1.5
Width
12.5 in
Overall Width
12.5 in
Overall Height
1.5 in
Depth
12.5
Overall Length
12.5
Size
12.5 in x 12.5 in x 1.5 in
Diameter
12-1/2 in

Details

Color
Natural
Material
High Density Polyethylene (HDPE)
Item
Standard Lids
Shape
Round
For Use With
3.5, 5, and 6 Gallon Pails

Description

Plastic lid for use with plastic pail. This plastic lid is constructed of one-hundred percent (100%) prime virgin high density polyethylene (HDPE) and comply with FDA regulations. Suitable for shipping according to D.O.T. standards.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.